VTR 3 1/2 16
Description
VTR 3 1/2 16 V-GROOVED TRACK ROLLER ; STUD STYLE 3.5" DIA
Part # VTR 3 1/2 16
BDI # 23207828
Features
Roller Width - Inch:
2
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5