CH 160 LW
Description
CH 160 LW CAM FOLLOWER BEARING ; 5" CROWNED SOCKET HEAD/SEALED
Part # CH 160 LW
BDI # 794647
Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Center Thrust Ring | Contact Lip Seals
CS 160 LW
Description
CS 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" DIA 2-3/4" WIDTH
Part # CS 160 LW
BDI # 794737
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Screwdriver Slot
FTRY 5
Description
FTRY 5 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 5" RLR DIA
Part # FTRY 5
BDI # 23207806
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row