CRBC 7

COMPARE

CRBC 7

Description
CRBC 7 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC 7

BDI # 794702

Features

Roller Width - Inch: 3.75
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
RBC 7

COMPARE

RBC 7

Description
RBC 7 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # RBC 7

BDI # 795035

Features

Roller Width - Inch: 3.75
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
PTR 7

COMPARE

PTR 7

Description
PTR 7 PLAIN TRACK ROLLER ; TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # PTR 7

BDI # 23207627

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
FTR 7

COMPARE

FTR 7

Description
FTR 7 FLNG TRACK ROLLER ; TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # FTR 7

BDI # 23207661

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY