VTR 6 1/2
Description
VTR 6 1/2 TRACK ROLLER ; POR 6.5" DIA STUD STYLE TRB
Part # VTR 6 1/2
BDI # 23207834
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
VTRY 6 1/2
Description
VTRY 6 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 6.5" RLR DIA
Part # VTRY 6 1/2
BDI # 23207852
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row