H 48 LW
Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH
Part # H 48 LW
BDI # 794991
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
S 48
Description
S 48 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" SLOTTED HEAD
Part # S 48
BDI # 795108
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot
S 48 L
Description
S 48 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" SLOTTED HEAD/SEALED
Part # S 48 L
BDI # 795109
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable
S 48 LWX
Description
S 48 LWX CAM FOLLOWER BEARING ; 1.5" ROLL DIA FLAT SURFACE STUD
Part # S 48 LWX
BDI # 795111
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable
CS 48 LWX
Description
CS 48 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" ADJUSTABLE CROWNED
Part # CS 48 LWX
BDI # 794766
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable