VTRE 2 1/2
Description
VTRE 2 1/2 TRACK ROLLER ; 2-1/2" RLR DIA STUD STYLE
Part # VTRE 2 1/2
BDI # 23209615
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
33.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
VTR 2 1/2
Description
VTR 2 1/2 TRACK ROLLER ; 2.5" DIA STUD STYLE BB
Part # VTR 2 1/2
BDI # 23207822
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
33.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5