VTR 3 1/2
Description
VTR 3 1/2 TRACK ROLLER ; 3.5" DIA STUD STYLE BB
Part # VTR 3 1/2
BDI # 23207826
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
42.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
VTRE 3 1/2
Description
VTRE 3 1/2 TRACK ROLLER ; 3-1/2" RLR DIA STUD STYLE
Part # VTRE 3 1/2
BDI # 23209617
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Roller Width - Millimeter:
42.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5