VTRY 3 3/4
Description
VTRY 3 3/4 TRACK ROLLER ; POR 3.75" RLR DIA YOKE STYLE BB
Part # VTRY 3 3/4
BDI # 23207844
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
SRF 75
Description
SRF 75 CAM FOLLOWER BEARING ; CAGED ROLLER 3-3/4" SIZE CAGED
Part # SRF 75
BDI # 795170
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
95.25
Roller Diameter - Inch:
3.75
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing