Page 1 of 16

Next

Compare
H 48 LW

COMPARE

H 48 LW

Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # H 48 LW

BDI # 794991

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 22.225

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
S 80 L

COMPARE

S 80 L

Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH

RBC BEARINGS

Part # S 80 L

BDI # 795133

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 64 L

COMPARE

S 64 L

Description
S 64 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # S 64 L

BDI # 795125

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
PTR 2 1/2

COMPARE

PTR 2 1/2

Description
PTR 2 1/2 TRACK ROLLER ; 2.5" RLR DIA BALL BEARING

RBC BEARINGS

Part # PTR 2 1/2

BDI # 23207905

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
S 88 LWX

COMPARE

S 88 LWX

Description
S 88 LWX CAM FOLLOWER BEARING ; 2-3/4" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S 88 LWX

BDI # 795139

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY