Page 1 of 3

Next

Compare
CH 128 L

COMPARE

CH 128 L

Description
CH 128 L CAM FOLLOWER BEARING ; STUD 4" DIA CROWNED SURFACE STUD

RBC BEARINGS

Part # CH 128 L

BDI # 794644

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CH 128 LW

COMPARE

CH 128 LW

Description
CH 128 LW CAM FOLLOWER BEARING ; 4" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 128 LW

BDI # 794645

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRBC 5

COMPARE

CRBC 5

Description
CRBC 5 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

RBC BEARINGS

Part # CRBC 5

BDI # 794700

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
H 128 LW

COMPARE

H 128 LW

Description
H 128 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" DIA 2-1/4" WIDTH

RBC BEARINGS

Part # H 128 LW

BDI # 794961

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 57.15

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CS 160 LW

COMPARE

CS 160 LW

Description
CS 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" DIA 2-3/4" WIDTH

RBC BEARINGS

Part # CS 160 LW

BDI # 794737

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY