S 80 L
Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH
Part # S 80 L
BDI # 795133
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot | Adjustable
PTR 2 1/2
Description
PTR 2 1/2 TRACK ROLLER ; 2.5" RLR DIA BALL BEARING
Part # PTR 2 1/2
BDI # 23207905
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
42.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
S 88 LWX
Description
S 88 LWX CAM FOLLOWER BEARING ; 2-3/4" CYLINDRICAL ADJUSTABLE
Part # S 88 LWX
BDI # 795139
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Screwdriver Slot | Adjustable
S 88 LW
Description
S 88 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" SOCKET HEAD/SEALED
Part # S 88 LW
BDI # 795138
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Screwdriver Slot | Adjustable
H 56
Description
H 56 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" SLOTTED HEAD
Part # H 56
BDI # 794995
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot