Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
H 128 LW
Description
H 128 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" DIA 2-1/4" WIDTH
Part # H 128 LW
BDI # 794961
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
57.15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
CS 160 LW
Description
CS 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" DIA 2-3/4" WIDTH
Part # CS 160 LW
BDI # 794737
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Screwdriver Slot
H 128 L
Description
H 128 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" SLOTTED HEAD/SEALED
Part # H 128 L
BDI # 794960
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot
CH 128 L
Description
CH 128 L CAM FOLLOWER BEARING ; STUD 4" DIA CROWNED SURFACE STUD
Part # CH 128 L
BDI # 794644
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot