Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty
50-2 SS C/L TYPE 107
Description
50-2 SS C/L TYPE 107 CONNECTING LINK
Part # 50-2 SS C/L TYPE 107
BDI # 17281583
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
50-2 SN CP C/L
Description
50-2 SN CP C/L CONNECTING LINK ; COTTER TYPE SLIP FIT 25EA/PAK
Part # 50-2 SN CP C/L
BDI # 17281579
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Syno Maintenance Free Chain | Slip Fit
Chain Series:
Standard
Internal Special Features:
Lubrication Free
50-2 HS SC C/L
Description
50-2 HS SC C/L CONNECTING LINK ; HYDRO-SERVICE SPRING CLIP 25EA/PAK
Part # 50-2 HS SC C/L
BDI # 17281571
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hydro Service Chain | Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
50-2 SN SC C/L
Description
50-2 SN SC C/L CONNECTING LINK ; SPRING PIN TYPE 25EA/PAK
Part # 50-2 SN SC C/L
BDI # 17281580
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Syno Maintenance Free Chain | Slip Fit
Chain Series:
Standard
Internal Special Features:
Lubrication Free