E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; 7300045 NON RETURNABLE
Part # E50 ELEMENT OMEGA 7300045
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; 7300035 ELASTOMERIC NON RETURNABLE
Part # E30 ELEMENT OMEGA 7300035
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
E60 ELEMENT OMEGA 7300050
Description
E60 ELEMENT OMEGA 7300050 ; 7300050 NON RETURNABLE
Part # E60 ELEMENT OMEGA 7300050
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; NON RETURNABLE
Part # E40 ELEMENT OMEGA 7300040
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
50 HTL HUB OMEGA 7300830
Description
50 HTL HUB OMEGA 7300830 ; 7300830 NON RETURNABLE
Part # 50 HTL HUB OMEGA 7300830
BDI # 18140806
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs