48-GC6056-02
Description
48-GC6056-02 IDL P/A 4.5DRP RBDSC F/S ; TRAINING IDLER NON RETURNABLE
Part # 48-GC6056-02
BDI # 18140703
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 14 Disc
Mounting Method:
Top Mount
48-GC5025-01
Description
48-GC5025-01 FLT IMP 4.25RISE RG-C ; FLAT IMPACT IDLER NON RETURNABLE
Part # 48-GC5025-01
BDI # 24130867
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-C5052FS
Description
48-GC5052-02 IDL L/L FS ; TROUGHING TRAINING IDLER NON RET
Part # 48-C5052FS
BDI # 18141117
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
48-GD5043-02
Description
48 GD5043 02 ; POR RTN D 4.5 DROP DSCRUB FS
Part # 48-GD5043-02
BDI # 18140726
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Sealed | 14 Disc
Mounting Method:
Top Mount
48-GD6042-01
Description
48-GD6042-01 RTN D 4.5 DRP SPRL RG IDLER ; NON RETURNABLE
Part # 48-GD6042-01
BDI # 18140730
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount