36-GD6043-01
Description
36 GD6043 01 ; POR RTN D 4.5 DROP DSCRUB RG
Part # 36-GD6043-01
BDI # 18140246
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
12 Disc
Mounting Method:
Top Mount
36-GC5020-01
Description
36-GC5020-01 IDL C 4.25 RISE ST R/G ; IDLER
Part # 36-GC5020-01
BDI # 18140167
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
36-FC6022-01
Description
36-FC6022-01 IDL L/S IMP 1.94BRG ; IMPACT IDLER NON RETURNABLE
Part # 36-FC6022-01
BDI # 18140378
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
36-GC6053-02
Description
36 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
Part # 36-GC6053-02
BDI # 18140461
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
9 Inch Wide Secondary Roller
Mounting Method:
Base Mount