Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
LJ1.1/2-2RSJ
Description
LJ1.1/2-2RSJ DEEP GROOVE BALL BEARING ; 1.5" BOREX3.25" ODX0.75" W 1-ROW
Part # LJ1.1/2-2RSJ
BDI # 1190034
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262385
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MJ5/8-2RSJ
Description
MJ5/8-2RSJ DEEP GROOVE BALL BEARING ; 15.875MMX40.038MMX15.875MM 1-ROW
Part # MJ5/8-2RSJ
BDI # 1190961
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262037
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ5/8-2RSJC3
Description
LJ5/8-2RSJC3 DEEP GROOVE BALL BEARING ; 0.625" BOREX1.5625" ODX0.4375" W 1-ROW
Part # LJ5/8-2RSJC3
BDI # 1190073
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262392
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No