Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LJT6.1/2M
Description
LJT6.1/2M ANGULAR CONTACT BALL BEARING ; 6-1/2" BOREX11" ODX1-9/16" 1-ROW
Part # LJT6.1/2M
BDI # 1190109
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255062
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT8M
Description
LJT8M ANGULAR CONTACT BALL BEARING ; 8" BOREX13" ODX1-3/4" 1-ROW
Part # LJT8M
BDI # 1190115
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255069
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT8.1/2M
Description
LJT8.1/2M ANGULAR CONTACT BALL BEARING ; 8-1/2" BOREX14" ODX2" 1-ROW
Part # LJT8.1/2M
BDI # 1190114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255068
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT7M
Description
LJT7M ANGULAR CONTACT BALL BEARING ; 7" BOREX12" ODX1-3/4" 1-ROW
Part # LJT7M
BDI # 1190113
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255067
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)