LJT1M
Description
LJT1M ANGULAR CONTACT BALL BEARING ; 1" BOREX2-1/4" ODX5/8" 1-ROW
Part # LJT1M
BDI # 1413223
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255008
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT3.3/4M
Description
MJT3.3/4M ANGULAR CONTACT BALL BEARING ; 3-3/4" BOREX8-1/4" ODX1-3/4" 1-ROW
Part # MJT3.3/4M
BDI # 1190981
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255105
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
MJT4M
Description
MJT4M ANGULAR CONTACT BALL BEARING ; POR 4" BOREX8-1/2" ODX1-3/4" 1-ROW
Part # MJT4M
BDI # 1190986
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255110
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT2.1/4M
Description
MJT2.1/4M ANGULAR CONTACT BALL BEARING ; 2-1/4" BOREX5" ODX1-1/4" 1-ROW
Part # MJT2.1/4M
BDI # 1190976
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255100
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)