7007A5TRDULP4
Description
7007A5TRDULP4 ANGULAR CONTACT BALL BRG
Part # 7007A5TRDULP4
BDI # 17762198
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6309TBR12P4
Description
6309TBR12P4 DEEP GROOVE BALL BEARING ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
LJT3.1/4M
Description
LJT3.1/4M ANGULAR CONTACT BALL BEARING ; 3-1/4"X6"X1-1/16" 1-ROW
Part # LJT3.1/4M
BDI # 15071168
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LJT3.3/4M
Description
LJT3.3/4M ANGULAR CONTACT BALL BEARING ; 3-3/4" BOREX6-3/4" ODX1-1/8" 1-ROW
Part # LJT3.3/4M
BDI # 1190100
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255051
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)