129TN
Description
129TN SELF ALIGNING BALL BEARING ; 9MM BOREX26MM ODX8MM W 2-ROW RHP
Part # 129TN
BDI # 1183767
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Extra Narrow Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
126TN
Description
126TN SELF ALIGNING BALL BEARING ; 6MM BOREX19MM ODX6MM W 2-ROW RHP
Part # 126TN
BDI # 1183766
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Extra Narrow Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2306MC2
Description
2306MC2 SELF ALIGNING BALL BEARING ; 30MM BOREX72MM ODX27MM W 2-ROW
Part # 2306MC2
BDI # 24665073
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Cage Material:
Brass
Internal Clearance:
C2-Snug
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2205TN
Description
2205TN SELF ALIGNING BALL BEARING ; POR 25MM BOREX52MM ODX18MM W 2-ROW
Part # 2205TN
BDI # 18209065
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Narrow Series
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing