7306ETDUMP4
Description
7306E T DUM P4 ANGULAR CONTACT BALL BRG ; SINGLE ROW 30MM ID 72MM OD 38MM WD
Part # 7306ETDUMP4
BDI # 1187762
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7903A5TRDULP3
Description
7903A5TRDULP3 PRECISION AC BALL BRG ; POR
Part # 7903A5TRDULP3
BDI # 1187891
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BSF2575DDUDTHP3 R MBE4L5
Description
RHP BEARING BSF2575DDUDTHP3 R MBE4L5
Part # BSF2575DDUDTHP3 R MBE4L5
BDI # 17009005
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Inch
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring