R4-2Z
Description
R4-2Z DEEP GROOVE BALL BEARING ; 1/4" BOREX5/8" ODX0.196 " W 1-ROW
Part # R4-2Z
BDI # 1413359
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262222
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
126TN
Description
126TN SELF ALIGNING BALL BEARING ; 6MM BOREX19MM ODX6MM W 2-ROW RHP
Part # 126TN
BDI # 1183766
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Extra Narrow Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
129TN
Description
129TN SELF ALIGNING BALL BEARING ; 9MM BOREX26MM ODX8MM W 2-ROW RHP
Part # 129TN
BDI # 1183767
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Extra Narrow Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing