Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LJ8M
Description
LJ8M DEEP GROOVE BALL BEARING ; 8" BOREX13" ODX1-3/4" W 1-ROW
Part # LJ8M
BDI # 1190086
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262722
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
MJ5.1/2M
Description
MJ5.1/2M DEEP GROOVE BALL BEARING ; POR 5-1/2" BOREX11" ODX2" W 1-ROW
Part # MJ5.1/2M
BDI # 1190959
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262815
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
MJ4.3/4J
Description
MJ4.3/4J DEEP GROOVE BALL BEARING ; POR 4-3/4" BOREX10" ODX2" W 1-ROW
Part # MJ4.3/4J
BDI # 1190957
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No