Page 1 of 3

Next

Compare
LRJA7.1/2M

COMPARE

LRJA7.1/2M

Description
LRJA7 1/2M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJA7.1/2M

BDI # 17762493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LJT6.1/2M

COMPARE

LJT6.1/2M

Description
LJT6.1/2M ANGULAR CONTACT BALL BEARING ; 6-1/2" BOREX11" ODX1-9/16" 1-ROW

RHP BEARING

Part # LJT6.1/2M

BDI # 1190109

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255062
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LRJA6.1/2M

COMPARE

LRJA6.1/2M

Description
LRJA6 1/2M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJA6.1/2M

BDI # 1190262

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA7M

COMPARE

LRJA7M

Description
LRJA7M ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # LRJA7M

BDI # 1190265

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LJT8M

COMPARE

LJT8M

Description
LJT8M ANGULAR CONTACT BALL BEARING ; 8" BOREX13" ODX1-3/4" 1-ROW

RHP BEARING

Part # LJT8M

BDI # 1190115

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255069
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY