LJT8.1/2M
Description
LJT8.1/2M ANGULAR CONTACT BALL BEARING ; 8-1/2" BOREX14" ODX2" 1-ROW
Part # LJT8.1/2M
BDI # 1190114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255068
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LRJA8.1/2M
Description
LRJA8 1/2M ; POR CYLINDRICAL ROLLER BEARING
Part # 747023007196
BDI # 17762494
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LJ9M
Description
LJ9M DEEP GROOVE BALL BEARING ; 9" BOREX14-1/2" ODX2" W 1-ROW
Part # LJ9M
BDI # 1190087
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262723
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No