23120 MB C3 W33
Description
23120 MB C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23120 MB C3 W33
BDI # 346476
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24138 CA C3 W33
Description
24138 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24138 CA C3 W33
BDI # 23991507
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23234 CA KC3 W33
Description
23234 CA KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 23234 CA KC3 W33
BDI # 23991523
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24126 CA K30 W33
Description
24126 CA K30 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 24126 CA K30 W33
BDI # 23991527
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No