40-5M-15 NR. 05M1540
Description
SATI 40-5M-15 NR. 05M1540
Part # 40-5M-15 NR. 05M1540
BDI # 1403836
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
40-5M-15 1108 NR. 0515040
Description
SATI 40-5M-15 1108 NR. 0515040
Part # 40-5M-15 1108 NR. 0515040
BDI # 839653
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed