40-8M-20 NR. 08M2040
Description
SATI 40-8M-20 NR. 08M2040
Part # 40-8M-20 NR. 08M2040
BDI # 1403910
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
40-8M-20 1610 NR. 0820040
Description
SATI 40-8M-20 1610 NR. 0820040
Part # 40-8M-20 1610 NR. 0820040
BDI # 1404508
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
40L050 1610 NR. TL50040
Description
SATI 40L050 1610 NR. TL50040
Part # 40L050 1610 NR. TL50040
BDI # 1405605
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.744
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
40H100 1610 NR. TH10040
Description
SATI 40H100 1610 NR. TH10040
Part # 40H100 1610 NR. TH10040
BDI # 840735
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Bushed
40L100 1610 NR. TL10040
Description
SATI 40L100 1610 NR. TL10040
Part # 40L100 1610 NR. TL10040
BDI # 840748
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.744
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed