48-14M-85 3020 NR. 1485048
Description
SATI 48-14M-85 3020 NR. 1485048
Part # 48-14M-85 3020 NR. 1485048
BDI # 839740
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
48-14M-40 3020 NR. 1440048
Description
SATI 48-14M-40 3020 NR. 1440048
Part # 48-14M-40 3020 NR. 1440048
BDI # 839727
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
48-14M-85 NR. 14M8548
Description
SATI 48-14M-85 NR. 14M8548
Part # 48-14M-85 NR. 14M8548
BDI # 839755
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed