21T5/19-2 NR. 21T5019
Description
SATI 21T5/19-2 NR. 21T5019
Part # 21T5/19-2 NR. 21T5019
BDI # 1404169
Features
Pitch Diameter - Inch:
1.197
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.157
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.4
Mounting Method:
Rough Bore
36ST5/19-2 NR. 36ST519
Description
SATI 36ST5/19-2 NR. 36ST519
Part # 36ST5/19-2 NR. 36ST519
BDI # 1404355
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.239
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
19XL037 AL NR. XA37019
Description
SATI 19XL037 AL NR. XA37019
Part # 19XL037 AL NR. XA37019
BDI # 1405630
Features
Pitch Diameter - Inch:
1.209
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.72
Mounting Method:
Rough Bore
31ST10/19-2 NR. 31ST119
Description
SATI 31ST10/19-2 NR. 31ST119
Part # 31ST10/19-2 NR. 31ST119
BDI # 1404289
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.307
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Rough Bore