Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
21-5M-25 NR. 05M2521
Description
SATI 21-5M-25 NR. 05M2521
Part # 21-5M-25 NR. 05M2521
BDI # 1403847
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
21-5M-15 NR. 05M1521
Description
SATI 21-5M-15 NR. 05M1521
Part # 21-5M-15 NR. 05M1521
BDI # 1403828
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
21-3M-09 NR. 03M0921
Description
SATI 21-3M-09 NR. 03M0921
Part # 21-3M-09 NR. 03M0921
BDI # 1403763
Features
Pitch Diameter - Inch:
0.789
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
20.05
Mounting Method:
Rough Bore