21T5/26-2 NR. 21T5026
Description
SATI 21T5/26-2 NR. 21T5026
Part # 21T5/26-2 NR. 21T5026
BDI # 1404174
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
66ST10/26-2 NR. 66ST126
Description
SATI 66ST10/26-2 NR. 66ST126
Part # 66ST10/26-2 NR. 66ST126
BDI # 1404475
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
21ST5/26-2 NR. 21ST526
Description
SATI 21ST5/26-2 NR. 21ST526
Part # 21ST5/26-2 NR. 21ST526
BDI # 1404152
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
36ST5/26-2 NR. 36ST526
Description
SATI 36ST5/26-2 NR. 36ST526
Part # 36ST5/26-2 NR. 36ST526
BDI # 1404360
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
27ST5/26-2 NR. 27ST526
Description
SATI 27ST5/26-2 NR. 27ST526
Part # 27ST5/26-2 NR. 27ST526
BDI # 1404224
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore