32XL037 AL NR. XA37032
Description
SATI 32XL037 AL NR. XA37032
Part # 32XL037 AL NR. XA37032
BDI # 1405640
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
47ST10/32-2 NR. 47ST132
Description
SATI 47ST10/32-2 NR. 47ST132
Part # 47ST10/32-2 NR. 47ST132
BDI # 1404447
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
31T10/32-2 NR. 31T1032
Description
SATI 31T10/32-2 NR. 31T1032
Part # 31T10/32-2 NR. 31T1032
BDI # 1404318
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
32-8M-50 NR. 08M5032
Description
SATI 32-8M-50 NR. 08M5032
Part # 32-8M-50 NR. 08M5032
BDI # 1403942
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
16T2.5/32-2 NR. 16T2032
Description
SATI 16T2.5/32-2 NR. 16T2032
Part # 16T2.5/32-2 NR. 16T2032
BDI # 1404107
Features
Pitch Diameter - Inch:
1.022
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.982
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.95
Mounting Method:
Rough Bore