42XL037 AL NR. XA37042
Description
SATI 42XL037 AL NR. XA37042
Part # 42XL037 AL NR. XA37042
BDI # 1405646
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
36T5/42-2 NR. 36T5042
Description
SATI 36T5/42-2 NR. 36T5042
Part # 36T5/42-2 NR. 36T5042
BDI # 1404389
Features
Pitch Diameter - Inch:
2.638
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
36ST5/42-2 NR. 36ST542
Description
SATI 36ST5/42-2 NR. 36ST542
Part # 36ST5/42-2 NR. 36ST542
BDI # 1404367
Features
Pitch Diameter - Inch:
2.632
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.583
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.845
Mounting Method:
Rough Bore
27T5/42-2 NR. 27T5042
Description
SATI 27T5/42-2 NR. 27T5042
Part # 27T5/42-2 NR. 27T5042
BDI # 1404253
Features
Pitch Diameter - Inch:
2.638
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67
Mounting Method:
Rough Bore