Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
177.87
Mounting Method:
Rough Bore
44-5M-09 NR. 05M0944
Description
SATI 44-5M-09 NR. 05M0944
Part # 44-5M-09 NR. 05M0944
BDI # 1403818
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
40ST10/44-0 NR. 40ST144
Description
SATI 40ST10/44-0 NR. 40ST144
Part # 40ST10/44-0 NR. 40ST144
BDI # 1404411
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
66T10/44-0 NR. 66T1044
Description
SATI 66T10/44-0 NR. 66T1044
Part # 66T10/44-0 NR. 66T1044
BDI # 1404498
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
21ST5/44-0 NR. 21ST544
Description
SATI 21ST5/44-0 NR. 21ST544
Part # 21ST5/44-0 NR. 21ST544
BDI # 1404160
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.709
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10