56-14M-85 NR. 14M8556
Description
SATI 56-14M-85 NR. 14M8556
Part # 56-14M-85 NR. 14M8556
BDI # 839756
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
56-8M-85 NR. 08M8556
Description
SATI 56-8M-85 NR. 08M8556
Part # 56-8M-85 NR. 08M8556
BDI # 1403954
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
56XL037 AL NR. XA37056
Description
SATI 56XL037 AL NR. XA37056
Part # 56XL037 AL NR. XA37056
BDI # 840799
Features
Pitch Diameter - Inch:
3.565
Inch - Metric:
Inch
Outside Diameter - Inch:
3.545
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
90.55
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525