05B-1/Z=15 NR. PS04015
Description
SATI 05B-1/Z=15 NR. PS04015
Part # 05B-1/Z=15 NR. PS04015
BDI # 840629
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.642
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
38.48
Mounting Method:
Rough Bore