05B-1/Z=16 NR. PS04016
Description
SATI 05B-1/Z=16 NR. PS04016
Part # 05B-1/Z=16 NR. PS04016
BDI # 840630
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Rough Bore