05B-1/Z=24 NR. PS04024
Description
SATI 05B-1/Z=24 NR. PS04024
Part # 05B-1/Z=24 NR. PS04024
BDI # 840634
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore