05B-1/Z=21 NR. CS04021
Description
SATI 05B-1/Z=21 NR. CS04021
Part # 05B-1/Z=21 NR. CS04021
BDI # 17023060
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.67
Mounting Method:
Rough Bore
05B-1/Z=30 NR. CS04030
Description
SATI 05B-1/Z=30 NR. CS04030
Part # 05B-1/Z=30 NR. CS04030
BDI # 17023059
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
05B-1/Z=20 NR. PS04020
Description
SATI 05B-1/Z=20 NR. PS04020
Part # 05B-1/Z=20 NR. PS04020
BDI # 1405324
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
05B-1/Z=11 NR. PS04011
Description
SATI 05B-1/Z=11 NR. PS04011
Part # 05B-1/Z=11 NR. PS04011
BDI # 20073655
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
05B-1/Z=24 NR. PS04024
Description
SATI 05B-1/Z=24 NR. PS04024
Part # 05B-1/Z=24 NR. PS04024
BDI # 840634
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore