06B-1/Z=26 NR. CS05026
Description
SATI 06B-1/Z=26 NR. CS05026
Part # 06B-1/Z=26 NR. CS05026
BDI # 1404753
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
06B-1/Z=26 NR. PS05026
Description
SATI 06B-1/Z=26 NR. PS05026
Part # 06B-1/Z=26 NR. PS05026
BDI # 1405344
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore