06B-1/Z=39 NR. PS05039
Description
SATI 06B-1/Z=39 NR. PS05039
Part # 06B-1/Z=39 NR. PS05039
BDI # 1405357
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.66
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.823
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
118.37
Mounting Method:
Rough Bore