06B-1/Z=40 NR. PS05040
Description
SATI 06B-1/Z=40 NR. PS05040
Part # 06B-1/Z=40 NR. PS05040
BDI # 1405358
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
06B-1/Z=40 NR. CS05040
Description
SATI 06B-1/Z=40 NR. CS05040
Part # 06B-1/Z=40 NR. CS05040
BDI # 840169
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore