06B-2/Z=18 NR. PD05018
Description
SATI 06B-2/Z=18 NR. PD05018
Part # 06B-2/Z=18 NR. PD05018
BDI # 1405089
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore