06B-2/Z=40 NR. PD05040
Description
SATI 06B-2/Z=40 NR. PD05040
Part # 06B-2/Z=40 NR. PD05040
BDI # 1405111
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore