081-1/Z=15 NR. PS06015
Description
SATI 081-1/Z=15 NR. PS06015
Part # 081-1/Z=15 NR. PS06015
BDI # 840645
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore