081-1/Z=16 NR. PS06016
Description
SATI 081-1/Z=16 NR. PS06016
Part # 081-1/Z=16 NR. PS06016
BDI # 840646
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore