081-1/Z=24 NR. PS06024
Description
SATI 081-1/Z=24 NR. PS06024
Part # 081-1/Z=24 NR. PS06024
BDI # 840650
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.055
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
97.29
Mounting Method:
Rough Bore