08B-1/Z=9 NR. PS09009
Description
SATI 08B-1/Z=9 NR. PS09009
Part # 08B-1/Z=9 NR. PS09009
BDI # 1405398
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
08B-1/Z=10 NR. PS09010
Description
SATI 08B-1/Z=10 NR. PS09010
Part # 08B-1/Z=10 NR. PS09010
BDI # 1405399
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
08B-1/Z=34 NR. PS09034
Description
SATI 08B-1/Z=34 NR. PS09034
Part # 08B-1/Z=34 NR. PS09034
BDI # 1405423
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
08B-1/Z=35 NR. PS09035
Description
SATI 08B-1/Z=35 NR. PS09035
Part # 08B-1/Z=35 NR. PS09035
BDI # 1405424
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
08B-1/Z=36 NR. PS09036
Description
SATI 08B-1/Z=36 NR. PS09036
Part # 08B-1/Z=36 NR. PS09036
BDI # 1405425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore